
Rubber, SBR, 3/8 Th x 12 In W, 25 Ft, Black
Mfr # 1515-3/8X12X25
Zoro # G701960600
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Thickness
3/8"
Width
12"
Length
25'
Material
SBR Skirtboard Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1515-3/8X12X25
Zoro #
G701960600
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
3/8"
Width
12"
Length
25'
Details
Material
SBR Skirtboard Rubber
Color
Black
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth
Description
Rubber Roll, SBR, Rubber Width 12 in, Rubber Length 25 ft, Rubber Thickness 3/8 in, Blk 60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.