This item is Discontinued.

E. James Rubber Sheet, SBR, 1/8"Thick, 36"x12", 70A 1507-1/8C

Rubber Sheet, SBR, 1/8"Thick, 36"x12", 70A (Discontinued)

  • Mfr # 1507-1/8C
  • Zoro # G401959867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1507-1/8C
Zoro #
G401959867
UPC #
-
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/8"
Rubber Width
36"
Rubber Length
12"

Details

Rubber Material
SBR Rubber
Rubber Color
Red
Durometer
70A
Tensile Strength (PSI)
400 PSI
Elongation
1.5
Finish
Smooth
Standards
ASTM D2000 AA
Grade
General Purpose
Temperature Range - Adhesives
-20°F to 170°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Sheet, SBR, Rubber Width 36 in, Rubber Length 12 in, Rubber Thickness 1/8 in, 70A, Plain Backing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.