Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2840-3/8-10
Zoro #
G7244754
UPC #
-
Country of Origin
Multiple
Dimensions
Rubber Thickness
3/8 in
Rubber Width
36 in
Rubber Length
10 ft
Details
Item
Rubber Roll
Rubber Properties
Extreme Temperature, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-60
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
550
Elongation
350%
Finish
Smooth
Standards
ASTM D2000 GE
Grade
Commercial Grade
Material
Silicone
Color
Red
Max. Temp. (F)
400
Description
Rubber Roll, Backing Type Plain, Color Red, Durometer 40A, Grade Commercial Grade, Material Silicone, Standards ASTM D2000 GE, Elongation 350 Percent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.