Sheet Rubber, 1, 4" X 4ft Tape HG NEO 50

  • Mfr # 355HG-1X4X4TAPE

  • Zoro # G700768481


product price:  $64.15
/ea

Key Features

Rubber Thickness
1"
Rubber Width
4"
Rubber Length
4'
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
355HG-1X4X4TAPE
Zoro #
G700768481
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1"
Rubber Width
4"
Rubber Length
4'

Details

Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Durometer
50A
Tensile Strength (PSI)
1500 PSI
Elongation
3.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
High Grade
Temperature Range - Adhesives
-30°F to 225°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

1, 4" X 4ft Tape HG NEO 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.