
Sheet Rubber, 1/16, 12" X 10ft Tape Hypalon
Mfr # 330-1/16X12X10TAPE
Zoro # G700770170
product price: $104.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Rubber Thickness
1/16"
Rubber Width
12"
Rubber Length
10'
Rubber Material
Hypalon Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330-1/16X12X10TAPE
Zoro #
G700770170
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/16"
Rubber Width
12"
Rubber Length
10'
Details
Rubber Material
Hypalon Rubber
Rubber Color
Black
Durometer
60A
Tensile Strength (PSI)
1500 PSI
Elongation
3.5
Finish
Smooth
Standards
ASTM D2000 CE
Grade
High Grade
Temperature Range - Adhesives
-20°F to 220°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
1/16, 12" X 10ft Tape Hypalon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.