Sheet Rubber, 1/16, 24" X 10ft Tape Neo Economy 70
- Mfr # 50070-1/16X24X10TAPE
- Zoro # G7398510
product price:Â
$
110.99
/ea
Key Features
Rubber Thickness
1/16"
Rubber Width
24"
Rubber Length
10'
Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50070-1/16X24X10TAPE
- Zoro #
- G7398510
- UPC #
- -
- Country of Origin
- China
Dimensions
- Rubber Thickness
- 1/16"
- Rubber Width
- 24"
- Rubber Length
- 10'
Details
- Rubber Material
- Economy Grade Neoprene Rubber
- Rubber Color
- Black
- Durometer
- 70A
- Tensile Strength (PSI)
- 500 PSI
- Elongation
- 2.5
- Finish
- Smooth
- Standards
- ASTM D2000 BC
- Grade
- Economy Grade
- Application
- Industrial, Commerical, Warehouse, Factory, Plant Use
- Temperature Range - Adhesives
- -20°F to 170°F
Description
1/16, 24" X 10ft Tape Neo Economy 70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.