Sheet Rubber, 1/2, 36" x 36" tape Buna HG 70, 5346-1/2HGMTAPE
- Mfr # 5346-1/2HGMTAPE
- Zoro # G7934684
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
1/2"
Rubber Width
36"
Rubber Length
36"
Rubber Material
High Grade Buna-N Rubber
Rubber Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5346-1/2HGMTAPE
- Zoro #
- G7934684
- UPC #
- -
- Country of Origin
- China
- Rubber Material
- High Grade Buna-N Rubber
- Rubber Color
- Black
- Durometer
- 70A
- Tensile Strength (PSI)
- 1500 PSI
- Elongation
- 3
- Finish
- Smooth
- Standards
- ASTM D2000 BG
- Grade
- High Grade
- Application
- Industrial, Commerical, Warehouse, Factory, Plant Use
- Temperature Range - Adhesives
- -40°F to 225°F
Dimensions
- Rubber Thickness
- 1/2"
- Rubber Width
- 36"
- Rubber Length
- 36"
Description
Sheet Rubber, 1/2, 36" x 36" tape Buna High Grade 70 Durometer, 5346-1/2High GradeMTAPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.