
Sheet Rubber, 1/32, 10" X 24" Tape Neo Commercial 30
Mfr # 6030-1/32EPTAPE
Zoro # G700779432
product price: $3.95
/eaSold in multiples of 3 for $11.85
Key Features
Rubber Thickness
1/32"
Rubber Width
10"
Rubber Length
2'
Rubber Material
Neoprene Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6030-1/32EPTAPE
Zoro #
G700779432
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/32"
Rubber Width
10"
Rubber Length
2'
Details
Rubber Material
Neoprene Rubber
Rubber Color
Black
Durometer
30A
Tensile Strength (PSI)
1000 PSI
Elongation
3.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Commerical Grade
Temperature Range - Adhesives
-20°F to 170°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Sheet, Neoprene, Rubber Width 10 in, Rubber Length 2 ft, Rubber Thickness 1/32 in, 30A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.