Zoro Homepage

Sheet Rubber, 1/32, 6" X 10ft Silicone50

  • Mfr # 2850-1/32X6X10

  • Zoro # G700774635


product price: $23.99
/ea

Key Features

Rubber Thickness
1/32"
Rubber Width
6"
Rubber Length
10'
Rubber Material
Silicone Rubber
Rubber Color
Red/Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2850-1/32X6X10
Zoro #
G700774635
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/32"
Rubber Width
6"
Rubber Length
10'

Details

Rubber Material
Silicone Rubber
Rubber Color
Red/Orange
Durometer
50A
Tensile Strength (PSI)
500 PSI
Elongation
2.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Commerical Grade
Temperature Range - Adhesives
-60°F to 350°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, Silicone, Rubber Width 6 in, Rubber Length 10 ft, Rubber Thickness 1/32 in, 50A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.