
Sheet Rubber, 1/8, 12" X 4ft Tape Silicone 50
Mfr # 2950B-1/8X12X4TAPE
Zoro # G700770422
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
1/8"
Rubber Width
12"
Rubber Length
4'
Rubber Material
Silicone Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2950B-1/8X12X4TAPE
Zoro #
G700770422
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/8"
Rubber Width
12"
Rubber Length
4'
Details
Rubber Material
Silicone Rubber
Rubber Color
Black
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
1/8, 12" X 4ft Tape Silicone 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.