
Sheet Rubber, 1/8, 2" X 4ft Tape Neo Economy 50
Mfr # 50050-1/8X2X4TAPE
Zoro # G7403480
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
Key Features
Rubber Thickness
1/8"
Rubber Width
2"
Rubber Length
4'
Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50050-1/8X2X4TAPE
Zoro #
G7403480
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/8"
Rubber Width
2"
Rubber Length
4'
Details
Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
Durometer
50A
Tensile Strength (PSI)
500 PSI
Elongation
2.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Economy Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-20°F to 170°F
Description
1/8, 2" X 4ft Tape Neo Economy 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.