Sheet Rubber, 1/8, 8" X 12" Tape NEO FDA WHITE
- Mfr # 380-1/8WTAPE
- Zoro # G700768320
product price:Â
$
9.69
/ea
Key Features
Rubber Thickness
1/8"
Rubber Width
8"
Rubber Length
1'
Rubber Material
FDA Neoprene Rubber
Rubber Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380-1/8WTAPE
- Zoro #
- G700768320
- UPC #
- -
- Country of Origin
- China
- Rubber Material
- FDA Neoprene Rubber
- Rubber Color
- White
- Durometer
- 50A
- Tensile Strength (PSI)
- 1200 PSI
- Elongation
- 5
- Finish
- Smooth
- Standards
- Made with FDA approved ingredients
- Grade
- FDA
- Temperature Range - Adhesives
- -30°F to 220°F
- Application
- Industrial, Commerical, Warehouse, Factory, Plant Use
Dimensions
- Rubber Thickness
- 1/8"
- Rubber Width
- 8"
- Rubber Length
- 1'
Description
Rubber Strip, Neoprene FDA, Rubber Width 8 in, Rubber Length 1 ft, Rubber Thickness 1/8 in, 50A, Adhesive Backing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.