Sheet Rubber, 3/16, 36" x 36" tape NEO FDA WHITE, 380-3/16MTAPE
- Mfr # 380-3/16MTAPE
- Zoro # G7941492
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
3/16"
Rubber Width
36"
Rubber Length
36"
Rubber Material
FDA Neoprene Rubber
Rubber Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380-3/16MTAPE
- Zoro #
- G7941492
- UPC #
- -
- Country of Origin
- China
- Rubber Material
- FDA Neoprene Rubber
- Rubber Color
- White
- Durometer
- 50A
- Tensile Strength (PSI)
- 1200 PSI
- Elongation
- 5
- Finish
- Smooth
- Standards
- Made with FDA approved ingredients
- Grade
- FDA
- Application
- Industrial, Commerical, Warehouse, Factory, Plant Use
- Temperature Range - Adhesives
- -30°F to 220°F
Dimensions
- Rubber Thickness
- 3/16"
- Rubber Width
- 36"
- Rubber Length
- 36"
Description
3/16, 36" x 36" tape NEO FDA WHITE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.