
Sheet Rubber, 3/16, 6" x 6" Natural Gum, 387-3/16P
Mfr # 387-3/16P
Zoro # G7941142
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
Key Features
Rubber Thickness
3/16"
Rubber Width
6"
Rubber Length
6"
Rubber Material
Natural Gum Rubber
Rubber Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
387-3/16P
Zoro #
G7941142
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
3/16"
Rubber Width
6"
Rubber Length
6"
Details
Rubber Material
Natural Gum Rubber
Rubber Color
Tan
Durometer
40A
Tensile Strength (PSI)
3000 PSI
Elongation
6
Finish
Smooth
Standards
ASTM D2000 AA
Grade
Commerical Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-20°F to 140°F
Description
Rubber Sheet, Gum, Rubber Width 6 in, Rubber Length 6 in, Rubber Thickness 3/16 in, 40A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.