Shop E. JAMES
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sheet Rubber, 3/32, 24" X 10ft NEO FDA WHITE
- Mfr # 380-3/32X24X10
- Zoro # G800772920
product price:Â
$
154.99
/ea
Key Features
Rubber Thickness
3/32"
Rubber Width
24"
Rubber Length
10'
Rubber Material
FDA Neoprene Rubber
Rubber Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380-3/32X24X10
- Zoro #
- G800772920
- UPC #
- -
- Country of Origin
- China
Dimensions
- Rubber Thickness
- 3/32"
- Rubber Width
- 24"
- Rubber Length
- 10'
Details
- Rubber Material
- FDA Neoprene Rubber
- Rubber Color
- White
- Durometer
- 50A
- Tensile Strength (PSI)
- 1200 PSI
- Elongation
- 5
- Finish
- Smooth
- Standards
- Made with FDA approved ingredients
- Grade
- FDA
- Temperature Range - Adhesives
- -30°F to 220°F
- Application
- Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, Neoprene FDA, Rubber Width 24 in, Rubber Length 10 ft, Rubber Thickness 3/32 in, 50A, Plain Backing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.