
Sheet Rubber, 3/32, 6" x 6" Neoprene HG40, 1040-3/32HGP
Mfr # 1040-3/32HGP
Zoro # G7941097
product price: $2.19
/eaSold in multiples of 4 for $8.76
Key Features
Rubber Thickness
3/32"
Rubber Width
6"
Rubber Length
6"
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1040-3/32HGP
Zoro #
G7941097
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
3/32"
Rubber Width
6"
Rubber Length
6"
Details
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Durometer
40A
Tensile Strength (PSI)
1200 PSI
Elongation
4.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
High Grade
Application
Industrial, Commercial, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-30°F to 225°F
Description
Rubber Sheet, High Grade Neoprene, Rubber Width 6 in, Rubber Length 6 in, Rubber Thickness 3/32 in, 40A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.