Shop E. JAMES
See all product information
Create Account
Sheet Rubber, 3/32, 6" x 6"tape Silicone 40, 2840-3/32PTAPE
- Mfr # 2840-3/32PTAPE
- Zoro # G7938227
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Rubber Thickness
3/32"
Rubber Width
6"
Rubber Length
6"
Rubber Material
Silicone Rubber
Rubber Color
Red/Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2840-3/32PTAPE
- Zoro #
- G7938227
- UPC #
- -
- Country of Origin
- China
- Rubber Material
- Silicone Rubber
- Rubber Color
- Red/Orange
- Durometer
- 40A
- Tensile Strength (PSI)
- 550 PSI
- Elongation
- 1
- Finish
- Smooth
- Standards
- ASTM D2000 BC
- Grade
- Commerical Grade
- Application
- Industrial, Commerical, Warehouse, Factory, Plant Use
- Temperature Range - Adhesives
- -60°F to 350°F
Dimensions
- Rubber Thickness
- 3/32"
- Rubber Width
- 6"
- Rubber Length
- 6"
Description
3/32, 6" x 6"tape Silicone 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.