Zoro Homepage

Sheet Rubber, 3/4, 24" X 5ft Neo HG60

  • Mfr # 1055HG-3/4X24X5

  • Zoro # G700775342


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/4"
Rubber Width
24"
Rubber Length
5'
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1055HG-3/4X24X5
Zoro #
G700775342
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
3/4"
Rubber Width
24"
Rubber Length
5'

Details

Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Durometer
60A
Tensile Strength (PSI)
1500 PSI
Elongation
3.8
Finish
Smooth
Standards
ASTM D2000 BC
Grade
High Grade
Temperature Range - Adhesives
-30°F to 225°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, High Grade Neoprene, Rubber Width 24 in, Rubber Length 5 ft, Rubber Thickness 3/4 in, 60A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.