
Sheet Rubber, 3/4, 36" x 36" Buna HG 50, 5389-3/4HGM
Mfr # 5389-3/4HGM
Zoro # G7934237
product price: $483.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
3/4"
Rubber Width
36"
Rubber Length
36"
Rubber Material
High Grade Buna-N Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5389-3/4HGM
Zoro #
G7934237
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
3/4"
Rubber Width
36"
Rubber Length
36"
Details
Rubber Material
High Grade Buna-N Rubber
Rubber Color
Black
Durometer
50A
Tensile Strength (PSI)
1500 PSI
Elongation
4
Finish
Smooth
Standards
ASTM D2000 BG
Grade
High Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-40°F to 225°F
Description
Sheet Rubber, 3/4, 36" x 36" Buna High Grade 50 Durometer, 5389-3/4HGM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.