
Sheet Rubber, 3/8, 6" x 6" tape Buna HG 50, 5389-3/8HGPTAPE
Mfr # 5389-3/8HGPTAPE
Zoro # G7941027
product price: $9.39
/eaKey Features
Rubber Thickness
3/8"
Rubber Width
6"
Rubber Length
6"
Rubber Material
High Grade Buna-N Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5389-3/8HGPTAPE
Zoro #
G7941027
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
3/8"
Rubber Width
6"
Rubber Length
6"
Details
Rubber Material
High Grade Buna-N Rubber
Rubber Color
Black
Durometer
50A
Tensile Strength (PSI)
1500 PSI
Elongation
4
Finish
Smooth
Standards
ASTM D2000 BG
Grade
High Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-40°F to 225°F
Description
Sheet Rubber, 3/8, 6" x 6" tape Buna High Grade 50 Durometer, 5389-3/8HGPTAPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.