This item is Discontinued.

Zoro Select Silicone Tubing, 1/2 In ID, 50 Ft 1504-500813-50

Silicone Tubing, 1/2 In ID, 50 Ft (Discontinued)

  • Mfr # 1504-500813-50
  • Zoro # G1754234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1504-500813-50
Zoro #
G1754234
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Outside Dia.
13/16 in
Wall Thickness
0.16 in
Tube Length
50 ft
Tube Bend Radius
2 7/8 in
Inside Diameter
1/2 in
Overall Length
50 ft
Bend Radius
2 7/8 in
Outside Diameter
13/16 in

Details

Tube Material
Silicone
Tube Hardness
Shore A: 65
Material
Silicone
Max. Pressure
141 psi @ 70 Degrees F
Color
Natural
Type
High-Temperature
Tube Color
Translucent Natural
Temp. Range
-80 Degrees to 350 Degrees F
Tensile Strength
1,000 psi
Item
Tubing
Standards
NSF 51
Application
Water
Features
High Burst Strength, High Pressure
Maximum Operating Pressure
141 psi @ 70 Degrees F
Maximum Operating Temperature
350 Degrees F
Tubing Material
Silicone
System of Measurement
Inch
For Environment
Chemical, Extreme Temperature
Flexibility
Flexible
Minimum Operating Temperature
-80 Degrees F
For Potable Water Use
Yes
Resistance Properties
Ozone Resistant, Temperature Resistant
For Fluid Type
Beverages, Deionized Water
Tube Form
Straight
Flow Application
Appliance Manufacturing, Chemical Transfer, Computer and Duplicating Equipment, Dairy Service, Hot and Cold Beverage Dispensing, Hot Fill Systems, Insulation Sleeving, Peristaltic Pump, Personal Car Products, Potable and Deionized Water Transfer, Thermal Protection
Industry Application
Laboratory
Tubing Hardness
Soft (A60-84)
Hardness
Shore A 65
Clarity
Semi-Clear

Description

Tubing, Application Water, Color Natural, Hardness Shore A 65, Inside Diameter 1/2 in, Material Silicone, Maximum Operating Pressure 141 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 13/16 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Ozone Resistant, Temperature Resistant, Standards NSF 51, Wall Thickness 0.16 in, Bend Radius 2 7/8 in, Clarity Semi-Clear

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.