This item is Discontinued.

Zoro Select Silicone Tubing, 3/4 In ID, 50 Ft 1504-7501125-50

Silicone Tubing, 3/4 In ID, 50 Ft (Discontinued)

  • Mfr # 1504-7501125-50
  • Zoro # G1066782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1504-7501125-50
Zoro #
G1066782
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 1/8 in
Wall Thickness
0.19 in
Tube Length
50 ft
Tube Bend Radius
3 1/4 in
Overall Length
50 ft
Bend Radius
3 1/4 in
Outside Diameter
1 1/8 in
Inside Diameter
3/4 in

Details

Tube Material
Silicone
Tube Hardness
Shore A: 65
Material
Silicone
Max. Pressure
91 psi @ 70 Degrees F
Color
Natural
Tube Color
Translucent Natural
Type
High-Temperature
Tensile Strength
1,000 psi
Standards
NSF 51
Temp. Range
-80 Degrees to 350 Degrees F
Item
Tubing
Industry Application
Laboratory
Tubing Material
Silicone
Minimum Operating Temperature
-80 Degrees F
Flow Application
Appliance Manufacturing, Chemical Transfer, Computer and Duplicating Equipment, Dairy Service, Hot and Cold Beverage Dispensing, Hot Fill Systems, Insulation Sleeving, Peristaltic Pump, Personal Car Products, Potable and Deionized Water Transfer, Thermal Protection
Maximum Operating Temperature
350 Degrees F
Resistance Properties
Ozone Resistant, Temperature Resistant
Tube Form
Straight
Application
Water
Clarity
Semi-Clear
For Environment
Chemical, Extreme Temperature
System of Measurement
Inch
Maximum Operating Pressure
91 psi @ 70 Degrees F
For Fluid Type
Beverages, Deionized Water
For Potable Water Use
Yes
Hardness
Shore A 65
Flexibility
Flexible
Features
High Burst Strength, High Pressure
Tubing Hardness
Soft (A60-84)

Description

Tubing, Application Water, Color Natural, Hardness Shore A 65, Inside Diameter 3/4 in, Material Silicone, Maximum Operating Pressure 91 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 1 1/8 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Ozone Resistant, Temperature Resistant, Standards NSF 51, Wall Thickness 0.19 in, Bend Radius 3 1/4 in, Clarity Semi-Clear

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.