Zoro Homepage

Wash Machine Hose, Female, Elbow, 2ft., PK2

  • Mfr # 3802FE

  • Zoro # G0474498


product price: $10.49
/pk 2, $5.25/ea

Key Features

Color
Black
Length
24 in
Material
EPDM Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3802FE
Zoro #
G0474498
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in

Details

Item
Wash Machine Hose,Female,Elbow,2ft.,PK2
Color
Black
Material
EPDM Rubber

Description

Wash Machine Hose,Female,Elbow,2ft.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.