Zoro Homepage

Wash Machine Hose, Male, Female, 2ft., PK2

  • Mfr # 3802MF

  • Zoro # G0474656


product price: $7.79
/pk 2, $3.90/ea
Sold in multiples of 2 for $15.58

Key Features

Color
Black
Material
EPDM Rubber
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3802MF
Zoro #
G0474656
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in

Details

Item
Wash Machine Hose,Male,Female,2ft.,PK2
Color
Black
Material
EPDM Rubber

Description

Wash Machine Hose,Male,Female,2ft.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.