Zoro Homepage

Electronic Lock, Satin Chrome, 12 Button

  • Mfr # E2066LL62641

  • Zoro # G2806511


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
None
Hand
Nonhanded
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2066LL62641
Zoro #
G2806511
UPC #
-
Country of Origin
Canada

Dimensions

Door Thickness
1-3/4 in to 2-1/4 in
Latch Length
1/2 in
Outside Width
3 5/16 in
Outside Depth
2 3/16 in
Outside Height
8 15/16 in
Inside Depth
2 1/4 in
Inside Height
8 7/8 in
Latch Front Size
1/2 in
Inside Width
3 1/4 in
Overall Height
8 15/16 in
Overall Width
3 5/16 in
Overall Depth
2 13/16 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Latch Front Length
1 1/4 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry
Key Override Options
None
Hand
Nonhanded
Finish
Satin Chrome
Keypad
12 Button
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Entrance
Case Material
Solid Cast
Grade
1
Weather Resistant
Yes
Max. User Codes
100
Series
E2000
ADA Compliant
Yes
Standards
ANSI/BHMA A156.13 Grade 1, ANSI/BHMA A156.2 Grade 1, ANSI/BHMA A156.25 Grade 1, ANSI/BHMA A156.3 Grade 1
Mounting Style
Mortise
Timed Entry Allowance
2 to 20 sec
Max. Proximity Range
At Lock
Number of Keys
2
Includes
Lock Assembly
Lock Material
Solid Cast
Event Audit Trail
1000
Fire Rating
3 hr
Power Source
(3) AA Batteries
Keypad Material
Solid Metal
Operating Temp. Range
-31 Degrees to 151 Degrees F Indoor/Outdoor Approved
Access Method
Keypad
Battery Life
100,000 Cycles
Voltage
3 AA Batteries
Location Type
Commercial
Material
Zinc
Bolt Throw
3/4 in
Type
Electronic
Lockset Handle Type
Lever
Includes Core
Core Not Included
Lockset Material
Solid Cast
Temperature - Minimum
-31 Degrees F
Strike Type
ASA, T-Strike
Event Audit Trails
1,000
Hand Orientation
Non-Handed
Lockset Type
Electrical
ANSI Grade
1
User Codes - Maximum
100
UL Fire Rating
UL10C
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Not Included
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Temperature - Maximum
151 Degrees F

Description

Electronic Keyless Lock, Function Entry, Access Method Keypad, Mounting Style Mortise, Lock Material Solid Cast, Finish Satin Chrome, Series E2000, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/4 in, Key Override Options Best and Equivalents (6 or 7 Pin Length); Schlage In.C In. Keyway, Hand Nonhanded, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 2 3/16 in, Keypad Material Solid Metal, Power Source (3) AA Batteries, Battery Life 100,000 Cycles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.