Zoro Homepage

Electronic Lock, Satin Chrome, 12 Button

  • Mfr # E5031XKWL626-41

  • Zoro # G8740681


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry with Key Override
Key Override Options
Kaba 90 Keyway
Hand
Nonhanded
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5031XKWL626-41
Zoro #
G8740681
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/8 in to 2-1/4 in
Latch Length
1/2 in
Outside Width
3 3/8 in
Outside Depth
3 13/16 in
Latch Front Size
1/2 in
Outside Height
8 7/8 in
Inside Depth
2 1/8 in
Inside Height
8 7/8 in
Inside Width
3 3/16 in
Overall Height
8 7/8 in
Overall Width
3 3/8 in
Overall Depth
3 3/16 in
Latch Front Length
1/2 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/4 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry with Key Override
Key Override Options
Kaba 90 Keyway
Hand
Nonhanded
Finish
Satin Chrome
Keypad
12 Button
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Entrance
Case Material
Solid Cast
Grade
1
Weather Resistant
Yes
Max. User Codes
100
Series
E5000
Mounting Style
Cylindrical
ADA Compliant
Yes
Battery Life
Up to 180,000 Cycles
Access Method
Keypad
Lock Material
Solid Cast
Power Source
(4) AA Batteries
Includes
Tailpiece
Number of Keys
2
Operating Temp. Range
-31 Degrees to 130 Degrees F Housing, -31 Degrees to 151 Degrees F Front Housing
Keypad Material
Solid Metal
Timed Entry Allowance
2 to 20 sec
Max. Proximity Range
At Lock
Event Audit Trail
9000
Standards
ANSI/BHMA A156.25
Fire Rating
3 hr
Voltage
4 AA Batteries
Bolt Throw
1/2 in
Material
Zinc
Type
Electronic
Hand Orientation
Non-Handed
Lockset Handle Type
Lever
Lockset Material
Solid Cast
Operation Type
Push Button
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway
Temperature - Maximum
130 Degrees F
Includes Hardware
Hardware Included
User Codes - Maximum
100
Temperature - Minimum
-31 Degrees F
ANSI Grade
1
Event Audit Trails
9,000
Lockset Type
Electrical

Description

Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Solid Cast, Finish Satin Chrome, Series E5000, Handle Type Lever, Door Thickness 1-3/8 in to 2-1/4 in, Key Override Options Kaba 90 Keyway, Hand Nonhanded, Outside Height 8 7/8 in, Outside Width 3 3/8 in, Outside Depth 3 13/16 in, Keypad Material Solid Metal, Power Source (4) AA Batteries, Battery Life Up to 180,000 Cycles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.