E-Z Coil Thread Repair Kit for Metal - Economy - 1-14 x 1-14 x 2D
- Mfr # EK31720
- Zoro # G214637051
product price:
$
131.99
/ea
Free Shipping & Returns
Key Features
Thread Size
#1-14
Insert Material
Stainless Steel
Insert Length
2 in
Includes
(3) 31720, (1) M1023, (1) 31770
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EK31720
- Zoro #
- G214637051
- UPC #
- 847554005804
- Country of Origin
- United Kingdom
Dimensions
- Thread Size
- #1-14
- Insert Length
- 2 in
Details
- Insert Material
- Stainless Steel
- Includes
- (3) 31720, (1) M1023, (1) 31770
Description
Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.
- •Economy kits include threaded inserts, STI tap, and installation tool.
- •Kit Contains: (3x) 31720, (1x) M1023, (1x) 31770
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.