Keylocking Insert Bulk Pack, PK100
- Mfr # 3620-6.00TWBULK
- Zoro # G424485947
product price:Â
$
275.99
/pk of 100, $2.76/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Model Number
3620-8.8, 3621-10.00I
Thread Type
Coarse
Internal Thread Size
M6x1.00
External Thread Fit
6H
External Thread Size
M10x1.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3620-6.00TWBULK
- Zoro #
- G424485947
- UPC #
- 9326518087748
- Country of Origin
- Italy
- Item
- Key-Locking Insert
- Compatible Manufacturer Model Number
- 3620-8.8, 3621-10.00I
- Thread Type
- Coarse
- External Thread Fit
- 6H
- Product Type
- Key-Locking Insert
- Material
- Steel
- Material Grade/Class
- Grade C1215
- Finish
- Black Finish
- Wall Type
- Thin Wall
- Installation Method
- Hand Installation Tool
- Number of Locking Keys
- 2
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- System of Measurement
- Metric
- Internal Thread Fit
- 6G
- Compatible with Manufacturer Model Number
- 3620-8.8, 3621-10.00I
- Compatible Manufacturer Part Number
- 3620-8.8, 3621-10.00I
- Traction Material
- Steel
Dimensions
- Internal Thread Size
- M6x1.00
- External Thread Size
- M10x1.25
- Drill Bit Size
- 8.80 mm
- Overall Length
- 10 mm
- Compatible Tap Size
- M10-1.25
- Minimum Installation Depth
- 11.5 mm
Description
Key-Locking Insert, System of Measurement Metric, Overall Length 10 mm, Internal Thread Size M6x1.00, Internal Thread Fit 6G, External Thread Size M10x1.25, External Thread Fit 6H, Thread Type Coarse, Material Steel, Finish Black Finish, Wall Type Thin Wall, Number of Locking Keys 2, Compatible Tap Size M10-1.25, Drill Bit Size 8.80 mm, Minimum Installation Depth 11.5 mm, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3620-8.8, 3621-10.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.