E-Z Coil Thread Repair Kit for Metal - Economy - M14-2.0 x 1D

  • Mfr # EK41110

  • Zoro # G014636902


product price:  $68.75
/ea

Key Features

Thread Size
M14-2.0
Insert Material
Stainless Steel
Insert Length
14 mm
Includes
(1) 41170, (1) M1016, (5) 41110
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EK41110
Zoro #
G014636902
UPC #
847554005101
Country of Origin
United Kingdom

Dimensions

Thread Size
M14-2.0
Insert Length
14 mm

Details

Insert Material
Stainless Steel
Includes
(1) 41170, (1) M1016, (5) 41110

Description

Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.


  • •Economy kits include threaded inserts, STI tap, and installation tool.
  • •Kit Contains: (1x) 41170, (1x) M1016, (5x) 41110

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.