E-Z Coil Thread Repair Kit for Metal - Economy - M22-2.5 x 1.5D

  • Mfr # EK41515

  • Zoro # G714637063


product price:  $93.15
/ea
Free Shipping & Returns

Key Features

Thread Size
M22-2.5
Insert Material
Stainless Steel
Insert Length
33 mm
Includes
(3) 41515, (1) M1022, (1) 41570
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EK41515
Zoro #
G714637063
UPC #
847554005859
Country of Origin
United Kingdom

Dimensions

Thread Size
M22-2.5
Insert Length
33 mm

Details

Insert Material
Stainless Steel
Includes
(3) 41515, (1) M1022, (1) 41570

Description

Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.


  • •Economy kits include threaded inserts, STI tap, and installation tool.
  • •Kit Contains: (3x) 41515, (1x) M1022, (1x) 41570

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.