E-Z Hex Threaded Insert Installation Kit for Wood - Steel - Flanged - 5/16-18 x 15mm

  • Mfr # EZ-751618-15

  • Zoro # G814636874


product price: $10.45
/ea

Key Features

Thread Size
5/16"-18
Insert Material
Steel
Insert Length
0.59 in
Includes
(10) Flanged 5/16-18 Inserts; (1) M8 Drive Tool; (1) 7/16 Brad Point Drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ-751618-15
Zoro #
G814636874
UPC #
847554042717
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Insert Length
0.59 in

Details

Insert Material
Steel
Includes
(10) Flanged 5/16-18 Inserts; (1) M8 Drive Tool; (1) 7/16 Brad Point Drill

Description

Everything needed to repair or reinforce threaded holes in wood in a convenient, easy-to-order kit.


  • •Standard kit includes inserts, drill and drive-tool.
  • •Easy to use solution for putting strong, machine threads in soft wood, like pine, MDF, and composition board.
  • •Inexpensive solution for reinforcing threads in soft woods
  • •Kit contains (10) Flanged 5/16-18 Inserts; (1) M8 Drive Tool; (1) 7/16 Brad Point Drill
  • •Ideal for knock-down furniture, display cases, drawer pulls, or anywhere a threaded fastener will be used in soft wood, like pine, MDF, or composition board.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.