Zoro Homepage

Knife Thread Insert, 1/4/2020 Int Thrd Sz, Brass

  • Mfr # 400-4

  • Zoro # G008622362


product price: $1.15
/ea
Sold in multiples of 25 for $28.75

Key Features

Internal Thread Size
1/4/2020
Material
Brass
Compatible Material
Hard Wood
Thread Type
Knife Thread
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-4
Zoro #
G008622362
UPC #
839137005004
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
1/4/2020

Details

Item
Knife Thread Insert
Material
Brass
Compatible Material
Hard Wood
Thread Type
Knife Thread
System of Measurement
Imperial

Description

1/4-20 x .500 long Brass thread insert for Hard Wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products