Zoro Homepage

Press Insert, #0-80 Int Thrd Sz, 0.125 in L, Brass

  • Mfr # 240-000-BR

  • Zoro # G408595792


product price: $0.45
/ea
Sold in multiples of 25 for $11.25

Key Features

Internal Thread Size
#0-80
Material
Brass
Flange Style
Flush
Overall Length
0.125 in
Installation Method
No Tool Needed, Press In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-000-BR
Zoro #
G408595792
UPC #
839137005189
Country of Origin
United States

Dimensions

Internal Thread Size
#0-80
Overall Length
0.125 in

Details

Item
Press Insert
Material
Brass
Flange Style
Flush
Installation Method
No Tool Needed, Press In
Compatible Material
Thermoset Plastic

Description

0-80 x .125 long Brass thread insert, press-in installation in thermoset plastics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.