Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Stainless Steel

  • Mfr # 303-4

  • Zoro # G608622359


product price: $5.49
/ea
Sold in multiples of 5 for $27.45

Key Features

Material
Stainless Steel
Thread Type
Imperial
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303-4
Zoro #
G608622359
UPC #
839137000184
Country of Origin
United States

Dimensions

Internal Thread Size
1/4"-20

Details

Item
Self Locking Thread Insert
Material
Stainless Steel
Thread Type
Imperial
Finish
Plain

Description

Thread repair insert is made of 303 stainless steel alloy for long lasting durability and dependability. Easily screws into material for re-threading.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.