Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Carbon Steel

  • Mfr # 329-1212

  • Zoro # G608622335


product price: $4.65
/ea
Sold in multiples of 5 for $23.25

Key Features

Internal Thread Size
M14-1.25
Material
Carbon Steel
External Thread Size
5/8"-18
Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
329-1212
Zoro #
G608622335
UPC #
839137003420
Country of Origin
United States

Dimensions

Internal Thread Size
M14-1.25
External Thread Size
5/8"-18

Details

Item
Self Locking Thread Insert
Material
Carbon Steel
Thread Type
Metric

Description

Thread repair insert for metal, Spark Plug, M12-1.25 x 5/8-18 x .703, carbon steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.