Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Stainless Steel

  • Mfr # 453-5

  • Zoro # G508622343


product price: $4.39
/ea
Sold in multiples of 5 for $21.95

Key Features

Material
Stainless Steel
External Thread Size
M8-1.00
Thread Type
Metric
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453-5
Zoro #
G508622343
UPC #
839137000993
Country of Origin
United States

Dimensions

Internal Thread Size
M5-0.80
External Thread Size
M8-1.00

Details

Item
Self Locking Thread Insert
Material
Stainless Steel
Thread Type
Metric
Finish
Plain

Description

Thread repair insert for metal, M5-0.8 x M8-1.25 x.295, Stainless steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.