Zoro Homepage
This item is Discontinued.
E-Z Lok Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Carbon Steel 450-8

Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Carbon Steel (Discontinued)

  • Mfr # 450-8
  • Zoro # G208622315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-8
Zoro #
G208622315
UPC #
839137001051
Country of Origin
United States

Dimensions

Internal Thread Size
M8-1.25
External Thread Size
M12-1.75

Details

Item
Self Locking Thread Insert
Material
Carbon Steel
Thread Type
Metric

Description

Thread repair insert for metal, M8-1.25 x M12-1.75 x .492, carbon steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.