Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thin Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Carbon Steel

  • Mfr # 319-M5

  • Zoro # G108622385


product price: $3.39
/ea
Sold in multiples of 5 for $16.95

Key Features

Material
Carbon Steel
External Thread Size
5/16"-18
Wall Type
Thin Wall
Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319-M5
Zoro #
G108622385
UPC #
847554001073
Country of Origin
United States

Dimensions

Internal Thread Size
M5-0.80
External Thread Size
5/16"-18

Details

Item
Self Locking Thread Insert
Material
Carbon Steel
Wall Type
Thin Wall
Thread Type
Metric

Description

Thread repair insert for metal, Thin Wall, M5-0.8 x5/16-18 x .312, carbon steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products