Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thin Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel

  • Mfr # 319-M6

  • Zoro # G008622386


product price: $3.44
/ea
Sold in multiples of 5 for $17.20

Key Features

Internal Thread Size
M6-1.00
Material
Carbon Steel
External Thread Size
3/8"-16
Wall Type
Thin Wall
Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319-M6
Zoro #
G008622386
UPC #
847554001080
Country of Origin
United States

Dimensions

Internal Thread Size
M6-1.00
External Thread Size
3/8"-16

Details

Item
Self Locking Thread Insert
Material
Carbon Steel
Wall Type
Thin Wall
Thread Type
Metric

Description

Thread repair insert for metal, Thin Wall, M6-1.0 x 3/8-16 x .375, carbon steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.