CAD Viewer & Download Files
Thin Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, Carbon Steel, 10 PK
Mfr # 319-524-PK10
Zoro # G1082873
CAD Available
product price: $13.95
/pk 10, $1.40/eaKey Features
CAD Drawing
Material
Carbon Steel
Overall Length
7/16 in
Insert Diameter
7/16 in
External Thread Size
7/16"-14
Wall Type
Thin Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319-524-PK10
Zoro #
G1082873
UPC #
839137002775
Country of Origin
United States
Dimensions
Internal Thread Size
5/16"-24
Overall Length
7/16 in
Insert Diameter
7/16 in
External Thread Size
7/16"-14
Drill Bit Size
X
Minimum Installation Depth
1/2 in
Tap Sizes
7/16-14
Min. Full Thread Depth
1/2
Maximum Hole Diameter
0.397 in
Compatible Tap Size
7/16"-14
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 7/16 In.-14, Drill Bit Size X, External Thread Fit 2A, External Thread Size 7/16 In.-14, Finish Black Phosphate, Insert Diameter 7/16 in, Internal Thread Fit 2B, Internal Thread Size 5/16 In.-24, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.397 in, Minimum Installation Depth 1/2 in, Overall Length 7/16 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type UNF Internal/UNC External
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.