SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Thread Insert, M12x1.75x21/32 L, Pk5

E-Z LOK| Zoro #: G1198836| Mfr #: 650-12

$6.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Type: HeavyInternal Thread Class: 6HMaterial: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1198836 Mfr #: 650-12
Wall Type: HeavyInternal Thread Class: 6H
Material: Carbon SteelTap Sizes: 3/4-10
Drill Size: 21/32"Thread Type: Metric Internal/UNC External
Installation: Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE57Brinell Hardness: 163
Application: For Use on MetalTensile Strength (PSI): 78,300
Item: Self Locking Thread InsertLength: 21/32"
External Thread Class: 2APower Driver: 4ZE57
Package Quantity: 5Internal Thread Size: M12 x 1.75
Min. Full Thread Depth: 3/4External Thread Size: 3/4-10
Country of Origin (subject to change): United States

Description

Self Locking Thread Insert, Wall Type Heavy, Carbon Steel, Internal Thread Size M12 x 1.75, External Thread Size 3/4-10, Thread Type Metric Internal/UNC External, Length 21/32", Tap Sizes 3/4-10, Drill Size 21/32", Min. Full Thread Depth 3/4, External Thread Class 2A, Internal Thread Class 6H, Tensile Strength (PSI) 78,300, Brinell Hardness 163, For Use on Metal, Installation Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE57, Package Quantity 5

Reviews