Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK50
- Mfr # 3620-14.00HDBULK
- Zoro # G924484501
product price:Â
$
349.99
/pk of 50, $7.00/ea
Free Shipping & Returns
Key Features
Finish
Black Finish
Material
Steel
Overall Length
20 mm
Thread Type
Coarse
Compatible Manufacturer Model Number
3620-18.75, 3623-20.00I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3620-14.00HDBULK
- Zoro #
- G924484501
- UPC #
- 9326518087847
- Country of Origin
- Italy
- Item
- Key-Locking Insert
- Finish
- Black Finish
- Material
- Steel
- Thread Type
- Coarse
- Compatible Manufacturer Model Number
- 3620-18.75, 3623-20.00I
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Product Type
- Key-Locking Insert
- Material Grade/Class
- Grade C1215
- External Thread Fit
- 6G
- Number of Locking Keys
- 4
- Installation Method
- Hand Installation Tool
- Internal Thread Fit
- 6H
- System of Measurement
- Metric
- Compatible with Manufacturer Model Number
- 3620-18.75, 3623-20.00I
- Wall Type
- Heavy Wall
Dimensions
- Overall Length
- 20 mm
- Compatible Tap Size
- M20 x 1.50
- Internal Thread Size
- M14x2.00
- External Thread Size
- M20x1.50
- Drill Bit Size
- 18.70 mm
- Minimum Installation Depth
- 22.5 mm
Description
Key-Locking Insert, System of Measurement Metric, Overall Length 20 mm, Internal Thread Size M14x2.00, Internal Thread Fit 6H, External Thread Size M20x1.50, External Thread Fit 6G, Thread Type Coarse, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size M20 x 1.50, Drill Bit Size 18.70 mm, Minimum Installation Depth 22.5 mm, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3620-18.75, 3623-20.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.