Zoro Homepage

CAD Viewer & Download Files

Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, Carbon Steel, 10 PK

  • Mfr # 319-428-PK10

  • Zoro # G0631732

CAD Available

product price: $10.75
/pk 10, $1.08/ea

Key Features

CAD Drawing
Internal Thread Size
1/4"-28
Material
Carbon Steel
Overall Length
3/8 in
Insert Diameter
3/8 in
External Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319-428-PK10
Zoro #
G0631732
UPC #
839137002744
Country of Origin
United States

Dimensions

Internal Thread Size
1/4"-28
Overall Length
3/8 in
Insert Diameter
3/8 in
External Thread Size
3/8"-16
Drill Bit Size
Q
Minimum Installation Depth
7/16 in
Tap Sizes
3/8-16
Min. Full Thread Depth
7/16
Maximum Hole Diameter
0.332 in
Compatible Tap Size
3/8"-16

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 3/8 In.-16, Drill Bit Size Q, External Thread Fit 2A, External Thread Size 3/8 In.-16, Finish Black Phosphate, Insert Diameter 3/8 in, Internal Thread Fit 2B, Internal Thread Size 1/4 In.-28, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.332 in, Minimum Installation Depth 7/16 in, Overall Length 3/8 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type UNF Internal/UNC External

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.