Thread Repair Kit, Knife Thread Inserts, 1/4"-28, Plain Brass, 6 Inserts
Mfr # EZ-400-428
Zoro # G3317268
product price: $19.79
/eaKey Features
Insert Types Included
Knife Thread Inserts
Insert Material
Brass
Insert Length
1/2 in
Finish
Plain
Thread Type
UNF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ-400-428
Zoro #
G3317268
UPC #
847554007440
Country of Origin
Taiwan, Province of China
Dimensions
Insert Length
1/2 in
Thread Size
1/4"-28
Internal Thread Size
1/4"-28
Minimum Material Thickness
1 in
Drill Bit Sizes Included
25/64 in
Maximum Hole Diameter
0.391 in
Insert Diameter
29/64 in
Length
0.5 in
Details
Item
Thread Repair Kit
Insert Types Included
Knife Thread Inserts
Insert Material
Brass
Finish
Plain
Thread Type
UNF
Number of Inserts
6
Number of Pieces
8
Compatible Material
Wood
System of Measurement
Inch
Includes
Drill and Drive-Tool, Threaded Inserts
Thread Direction
Right Hand
Series
E-Z Knife
Manufacturer Location
Globally Sourced
Tool Material
Brass
Drive Type
Slotted
Material Grade/Class
C3604
Description
Thread Insert Kit, Number of Inserts 6, Number of Pieces 8, Insert Diameter 29/64 in, Insert Length 1/2 in, Internal Thread Size 1/4 In.-28, Thread Direction Right Hand, Thread Type Fine, Insert Material Brass, Finish Plain, Material Grade/Class C3604, Drive Type Slotted, Compatible Material Wood, Drill Bit Sizes Included 25/64 in, Minimum Material Thickness 1 in, Maximum Hole Diameter 0.391 in, System of Measurement Inch, Manufacturer Location Globally Sourced
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.