This item is Discontinued.

E-Z Patch E-Z Patch EZP-1862 1 lbs SGM Diamond Brite Series French Gray Quartz Plaster EZP-1862

E-Z Patch EZP-1862 1 lbs SGM Diamond Brite Series French Gray Quartz Plaster (Discontinued)

  • Mfr # EZP-1862
  • Zoro # G004130465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZP-1862
Zoro #
G004130465
UPC #
608695995467
Country of Origin
United States

Description

1 lbs Quartz Plaster Pack of 12

E-Z Patch 10 Quartz Plaster Repair is an above water repair product (water must be lowered). This product contains a special acrylic modified material with pozzolans (siliceous volcanic ash). After doing the repair, water may be refilled the next day. Liquid Acrylic Bonder is included in the kit.

Specifications
  • Color: French Gray
  • Series: SGM Diamond Brite Series
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.