This item is Discontinued.

E-Z Taping System E-Z Taping System RD0027-03F 9 in. Jumbo Roll Tissue Dispenser in White Translucent RD0027-03F

E-Z Taping System RD0027-03F 9 in. Jumbo Roll Tissue Dispenser in White Translucent (Discontinued)

  • Mfr # RD0027-03F
  • Zoro # G503765922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD0027-03F
Zoro #
G503765922
UPC #
-
Country of Origin
United States

Dimensions

Dispenser Width
3.9 in
Dispenser Depth
3.55 in
Dispenser Height
1.9 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Jumbo
Roll Capacity
Double Roll
Color
White

Description

The Twin 9" Jumbo Roll Tissue with a 2-1/4" mandrel and the Translucent White cover and beige back, is universal for all brands of 9" Jumbo Roll Tissue with a 2-1/4" core. Unit also comes with a 3-3/8" adaptor. A sliding panel ensures the use of one roll at a time. The double-latch lock prevents theft and waste while the translucent cover enables easy detection of a low paper supply.
  • Finish: White Translucent.
  • Includes 1 key, type 1.
  • Includes hardware pack.
  • Dimensions: 20-1/8" L x 5-1/2" W x 11-3/4" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.