Camping Cube Sport Tent, 10' W x 10' L, Angle Leg, Royal Blue Top

  • Mfr # CCS10ALRB

  • Zoro # G108621388


product price:Ā  $218.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft
Includes
Camping Cubeā„¢ Sport, Carry Bag, 4-Piece Spike Kit
Width
10 ft
Weight
10 lbs
Height
7 ft 10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCS10ALRB
Zoro #
G108621388
UPC #
-
Country of Origin
China

Dimensions

Length
10 ft
Width
10 ft
Height
7 ft 10.5 in

Details

Includes
Camping Cubeā„¢ Sport, Carry Bag, 4-Piece Spike Kit
Weight
10 lbs
Color
Royal Blue

Description

Camping Cube Sport Tent gives you a wonderful night's rest because of its easy setup. It is spacious enough to accommodate a sizeable number of your family members whenever you go for a trip or hold corporate events.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.