Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eclipse Shelter, 10x20 Ft., Aluminum Frame

  • Mfr # EC3ALU20KFALTRB

  • Zoro # G1234799


product price: $1,400.99
/ea
Free Shipping & Returns

Key Features

Length
20 ft
Width
10 ft
Color
Blue
Material
Polyester
Fire Rating
CAN/ULC-S109, CPAI-84, NFPA-701
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC3ALU20KFALTRB
Zoro #
G1234799
UPC #
098556100190
Country of Origin
China

Dimensions

Length
20 ft
Width
10 ft
Side Height
81 in
Center Height
11 ft 5 in
Overall Height
11 3/8 ft
Overall Length
20 ft
Overall Width
10 ft

Details

Item
Canopy Tent
Color
Blue
Material
Polyester
Fire Rating
CAN/ULC-S109, CPAI-84, NFPA-701
Includes
Cover Bag, Fabric Top, Folding Frame
Frame Material
Aluminum
Product Type
Canopy Tent
Legend
Anodized
Shape
Rectangle
Support Style
Support Frame
Number of Legs
6
Panel Color
Blue
Panel Material
Polyester
Frame Color
Gray
Leg Adjustability
Adjustable Legs
Leg Angle
Straight
Fire Resistance Standards
CAN/ULC-S109, CPAI-84, NFPA-701
Frame Finish
Anodized
Number of Walls
0

Description

Canopy Tent, Length 20 ft, Width 10 ft, Center Height 11 ft 5 in, Side Height 81 in, Blue, Material Polyester, Frame Material Aluminum, Fire Rating CAN/ULC-S109, CPAI-84, NFPA-701, Includes Cover Bag, Fabric Top, Folding Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.