Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endeavor Shelter, 10x20 Ft., Aluminum Blac

  • Mfr # END3ABK20KSG

  • Zoro # G1233694


product price: $1,645.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Length
20 ft
Width
10 ft
Color
Gray
Material
Aluminum
Center Height
11 ft 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
END3ABK20KSG
Zoro #
G1233694
UPC #
-
Country of Origin
China

Dimensions

Length
20 ft
Width
10 ft
Center Height
11 ft 5 in
Side Height
81 in
Overall Height
11 3/8 ft
Overall Length
20 ft
Overall Width
10 ft

Details

Item
Canopy Tent
Color
Gray
Material
Aluminum
Frame Material
Aluminum
Fire Rating
CAN/ULC-S109, CPAI-84, NFPA-701
Includes
Cover Bags, Fabric Top, Folding Frames
Product Type
Canopy Tent
Panel Material
Polyester
Frame Color
Black
Shape
Rectangle
Leg Angle
Straight
Leg Adjustability
Adjustable Legs
Fire Resistance Standards
CAN/ULC-S109, CPAI-84, NFPA-701
Number of Walls
0
Panel Color
Gray
Legend
Powder Coated
Frame Finish
Powder Coated
Number of Legs
6
Support Style
Support Frame

Description

Canopy Tent, Length 20 ft, Width 10 ft, Center Height 11 ft 5 in, Side Height 81 in, Gray, Material Aluminum, Frame Material Aluminum, Fire Rating CAN/ULC-S109, CPAI-84, NFPA-701, Includes Cover Bags, Fabric Top, Folding Frames

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.