Shop E-Z UP
See all product information
Create Account
Middle Zipper Sidewall, Blue, 5 ft H
- Mfr # SWM5TCRB
- Zoro # G007103688
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Width
5 ft
Height
5 ft
Color
Blue
Material
Polyester
Includes
Truss Clips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWM5TCRB
- Zoro #
- G007103688
- UPC #
- -
- Country of Origin
- United States
- Item
- Middle Zipper Sidewall
- Color
- Blue
- Material
- Polyester
- Includes
- Truss Clips
- For Use With
- VUE Shelter
- Compatible Product Type
- VUE Shelter
- Product Type
- Middle Zipper Sidewall
- Shell Material
- Polyester
- Wire Color
- Blue
- Traction Material
- Polyester
Dimensions
- Width
- 5 ft
- Height
- 5 ft
- Overall Width
- 60 in
- Overall Height
- 60 in
Description
Indoor/Outdoor Canopy/Shelter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.